Shop All Arc Welding Rod
Westward
Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK10
Mfr # 31GH56
Zoro # G8736061
original price:
$41.38
15% off
new price: $34.89
/pk 10, $3.49/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1.5% Lanthanated Tungsten
- Type TE15L
- Dia. 3/32 in
- Diameter 3/32 in
- AWS Classification EWLa-1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH56
- Zoro # G8736061
- UPC # 190735809266
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 3/32 in |
Diameter | 3/32 in |
Overall Diameter | 0.09375 in |
Overall Length | 7 in |
Dia x Length | 3/32 in x 7 in |
Details
Item | Tungsten Electrode |
Material | 1.5% Lanthanated Tungsten |
Type | TE15L |
AWS Classification | EWLa-1.5 |
Container | Pack |
Standards | AWS A5.12 |
Chemical Composition | 1.5% Lanthanated |
Color | Gold |
Welding Current Designation | AC/DC |
Electrode Material | Tungsten |
For Material Type | Copper, Nickel, Stainless Steel, Titanium |
Weight | 0.38 lb |
Qty + UOM | 10 PK |
Features | Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWLa-1.5, Chemical Composition 1.5 Percent Lanthanated, Color Gold, For Material Type Copper, Nickel, Stainless Steel, Titanium, Overall Diameter 0.09375 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate, Standards AWS A5.12, Weight 0.38 lb, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2078-1B1)
- STEINER Welding Screen, 10 ftW, 6 ft, Charcoal Gray (532HD-6X10)
- WENSECO Wave Solder Pot For Standard or Lead-Free Alloys, 65lb (M04D)
- MILLER ELECTRIC Power Cable, HD Vinyl, 25 Ft (7.6m) (45V04HD)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 50 lb. (20YD07)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK3 (31GH67)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 50 lb. (20YD50)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS ENiCrFe-2, 5 lb. (23XM28)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. (41R206)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 1 lb. (41R245)
- ESAB WELDING Esab Welding 537-255013112 7018 Carbon Steel Electrode 50 (537-255013112)
- Westward Arc Welding Rod