Shop All Arc Welding Rod
Westward
Welding Electrode 1/8" Dia., AWS A5.12, Type TEP, PK3
Mfr # 31GH93
Zoro # G8736287
original price:
$20.85
15% off
new price: $17.59
/pk 3, $5.86/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pure Tungsten
- Dia. 1/8 in
- Type TEP
- Diameter 1/8 in
- AWS Classification EWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH93
- Zoro # G8736287
- UPC # 190735809600
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/8 in |
Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Dia x Length | 1/8 in x 7 in |
Overall Length | 7 in |
Details
Item | Tungsten Electrode |
Material | Pure Tungsten |
Type | TEP |
AWS Classification | EWP |
Container | Pack |
Standards | AWS A5.12 |
For Material Type | Aluminum, Magnesium |
Welding Current Designation | AC |
Qty + UOM | 3 PK |
Welding Processes | TIG Welding (GTAW) |
Features | Easily Maintain a Clean Balled End, Good Stability on AC |
Weight | 0.19 lb |
Color | Green |
Electrode Material | Tungsten |
Chemical Composition | Pure Tungsten |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWP, Chemical Composition Pure Tungsten, Color Green, For Material Type Aluminum, Magnesium, Overall Diameter 1/8 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Easily Maintain a Clean Balled End, Good Stability on AC, Standards AWS A5.12, Weight 0.19 lb, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Fixturing Jig, 60 lb. Max. Pull, Steel (8100818)
- BESSEY Magnetic Square, 48.5 lb. (WMS-3)
- PLATO Solder Tip, Chisel, 0.094 In/2.4 mm (MS-3300)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38S)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiFe-Cl, 5 lb. (41R179)
- WESTWARD Thoriated Tungsten Electrode 5/32" Dia., AWS A5.12, PK10 (49H755)
- WESTWARD 36'' Gas Welding Rod 5/32" Dia., AWS R45, 10 lb. (23XM52)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 5 lb. (20YD28)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 10 lb. (24D951)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6010, 50 lb. (20YC99)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E312-16, 5 lb. (23XL83)
- Westward Arc Welding Rod