Shop All Arc Welding Rod
Westward
Welding Electrode 1/8" Dia., AWS A5.12, Type TE3Z, PK10
Mfr # 31GH75
Zoro # G8736183
product price: $60.79
/pk 10, $6.08/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .03% Zirconiated Tungsten
- Dia. 1/8 in
- Type TE3Z
- Diameter 1/8 in
- AWS Classification EWZr-.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH75
- Zoro # G8736183
- UPC # 190735809433
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/8 in |
Diameter | 1/8 in |
Overall Length | 7 in |
Overall Diameter | 1/8 in |
Dia x Length | 1/8 in x 7 in |
Details
Item | Tungsten Electrode |
Material | .03% Zirconiated Tungsten |
Type | TE3Z |
AWS Classification | EWZr-.03 |
Container | Pack |
Standards | AWS A5.12 |
Welding Current Designation | AC |
Color | Brown |
Features | Balls Up Easily on AC, Good Arc Starting and Current Capacity |
Chemical Composition | Zirconiated |
For Material Type | Aluminum, Magnesium |
Welding Processes | TIG Welding (GTAW) |
Qty + UOM | 10 PK |
Weight | 0.64 lb |
Electrode Material | Tungsten |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWZr-.03, Chemical Composition Zirconiated, Color Brown, For Material Type Aluminum, Magnesium, Overall Diameter 1/8 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Balls Up Easily on AC, Good Arc Starting and Current Capacity, Standards AWS A5.12, Weight 0.64 lb, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style Cutting Tip, Acetylene, #000 (6290-000)
- JUST FOR COPPER Solderlss Coppr Bond 10G (31010)
- OPTREL Front Lens Cover, For OPTREL Helmets, PK5 (5000.212)
- XTRWELD SELECT 6013 Filler Metal, 1/16, Alloy Steel, 1 lb Display Pack, Tan (SE6013062-1DP)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6010, 1 lb. (20YD02)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE15L, PK10 (31GH50)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 5 lb. (41R189)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 10 lb. (24D948)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK3 (31GH67)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 5 lb. (20YD52)
- BLUE DEMON E6013 X 1/8in X 14in X 10 lb pack general purpose carbon steel electrode (E6013-125-10P)
- Westward Arc Welding Rod