Shop All Arc Welding Rod
Westward
Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK3
Mfr # 31GH67
Zoro # G8736122
original price:
$22.89
15% off
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Ceriated Tungsten
- Type TE2C
- Dia. 1/8 in
- Diameter 1/8 in
- AWS Classification EWCe-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 31GH67
- Zoro # G8736122
- UPC # 190735809365
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/8 in |
Diameter | 1/8 in |
Dia x Length | 1/8 in x 7 in |
Overall Diameter | 1/8 in |
Overall Length | 7 in |
Details
Item | Tungsten Electrode |
Material | 2% Ceriated Tungsten |
Type | TE2C |
AWS Classification | EWCe-2 |
Container | Pack |
Standards | AWS A5.12 |
Features | Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off |
Welding Processes | TIG Welding (GTAW) |
Weight | 0.19 lb |
Electrode Material | Tungsten |
Chemical Composition | Ceriated |
Color | Gray |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Welding Current Designation | AC/DC |
Qty + UOM | 3 PK |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWCe-2, Chemical Composition Ceriated, Color Gray, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 1/8 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off, Standards AWS A5.12, Weight 0.19 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- TILLMAN 90 Oz. Green Helmet Drape, Hook (6012)
- BLUE DEMON Carbon Steel Electrode, 3/32"x14"x5lb (E6013-332-05P)
- WESTWARD Thoriated Tungsten Electrode 5/32" Dia., AWS A5.12, PK10 (49H755)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENiCu-7, 5 lb. (23XM33)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7014, 5 lb. (E7014-532-05P)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENi-Cl, 1 lb. (41R182)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (E7018-125-50)
- WESTWARD 12" Welding Electrode 1/16" Dia., AWS BD-1000, 5 lb. (31GG41)
- BLUE DEMON TRUE FLEX 1/16IN X 7IN X 10 PACK BENDABLE TUNGSTEN ELECTRODE (TETF-116-10T)
- Westward Arc Welding Rod