Shop All Arc Welding Rod
Westward
Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK10
Mfr # 31GH66
Zoro # G8736113
original price:
$70.37
15% off
new price: $59.35
/pk 10, $5.94/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Ceriated Tungsten
- Dia. 1/8 in
- Type TE2C
- Diameter 1/8 in
- AWS Classification EWCe-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH66
- Zoro # G8736113
- UPC # 190735809358
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/8 in |
Diameter | 1/8 in |
Overall Length | 7 in |
Dia x Length | 1/8 in x 7 in |
Overall Diameter | 1/8 in |
Details
Item | Tungsten Electrode |
Material | 2% Ceriated Tungsten |
Type | TE2C |
AWS Classification | EWCe-2 |
Container | Pack |
Standards | AWS A5.12 |
Welding Processes | TIG Welding (GTAW) |
Features | Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off |
Qty + UOM | 10 PK |
Electrode Material | Tungsten |
Welding Current Designation | AC/DC |
Chemical Composition | Ceriated |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Color | Gray |
Weight | 0.64 lb |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWCe-2, Chemical Composition Ceriated, Color Gray, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 1/8 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off, Standards AWS A5.12, Weight 0.64 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- BLUE DEMON Gouging Carbons, Copper, 1/2x12", PK50 (ACGE-CC-12)
- FLANGE WIZARD Two Hole Pin, Extra Large, Threaded (42050-TXL)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm (N3-13)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 1 lb. (41R195)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 5 lb. (30XN57)
- WESTWARD 36'' Gas Welding Rod 5/32" Dia., AWS R60, 10 lb. (23XM56)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7024, 5 lb. (20YD65)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7018, 5 lb. (24D941)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6010, 1 lb. (20YC98)
- XTRWELD SELECT NI 99 Filler Metal, 1/8, Nickel Alloys, 1 lb Display Pack (SENI99125-1DP)
- Westward Arc Welding Rod