Shop All Arc Welding Rod
Westward
Welding Electrode 1/16" Dia., AWS A5.12, Type TEP, PK10
Mfr # 31GH89
Zoro # G8736253
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pure Tungsten
- Type TEP
- Dia. 1/16 in
- Diameter 1/16 in
- AWS Classification EWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH89
- Zoro # G8736253
- UPC # 190735809563
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/16 in |
Diameter | 1/16 in |
Dia x Length | 1/16 in x 7 in |
Overall Diameter | 0.0625 in |
Overall Length | 7 in |
Details
Item | Tungsten Electrode |
Material | Pure Tungsten |
Type | TEP |
AWS Classification | EWP |
Container | Pack |
Standards | AWS A5.12 |
Electrode Material | Tungsten |
Welding Current Designation | AC |
For Material Type | Aluminum, Magnesium |
Color | Green |
Weight | 0.21 lb |
Features | Easily Maintain a Clean Balled End, Good Stability on AC |
Qty + UOM | 10 PK |
Welding Processes | TIG Welding (GTAW) |
Chemical Composition | Pure Tungsten |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWP, Chemical Composition Pure Tungsten, Color Green, For Material Type Aluminum, Magnesium, Overall Diameter 0.0625 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Easily Maintain a Clean Balled End, Good Stability on AC, Standards AWS A5.12, Weight 0.21 lb, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Welding Cable Connector, 225A, Lug, PK5 (95201105)
- HECK INDUSTRIES Bench Beveler, 1/2 HP, 110V (VA-400)
- ARC-ZONE Monster15 Pro Kit, 2-Series TIG Torches (A-MN15-2-PRO)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 1lb (1814-1)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 5 lb. (41R205)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 1 lb. (20YD06)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 50 lb. (20YD53)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC470, 5 lb. (31GH38)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiCrFe-3, 5 lb. (23XM31)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6010, 1 lb. (20YD02)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/8, Blue, 10PK (WTLAN20125)
- Westward Arc Welding Rod