Shop All Arc Welding Rod
Westward
Welding Electrode 1/16" Dia., AWS A5.12, Type TE3Z, PK10
Mfr # 31GH74
Zoro # G8736174
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .03% Zirconiated Tungsten
- Dia. 1/16 in
- Type TE3Z
- Diameter 1/16 in
- AWS Classification EWZr-.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 31GH74
- Zoro # G8736174
- UPC # 190735809426
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/16 in |
Diameter | 1/16 in |
Dia x Length | 1/16 in x 7 in |
Overall Length | 7 in |
Overall Diameter | 0.0625 in |
Details
Item | Tungsten Electrode |
Material | .03% Zirconiated Tungsten |
Type | TE3Z |
AWS Classification | EWZr-.03 |
Container | Pack |
Standards | AWS A5.12 |
Electrode Material | Tungsten |
For Material Type | Aluminum, Magnesium |
Features | Balls Up Easily on AC, Good Arc Starting and Current Capacity |
Welding Processes | TIG Welding (GTAW) |
Color | Brown |
Qty + UOM | 10 PK |
Welding Current Designation | AC |
Weight | 0.21 lb |
Chemical Composition | Zirconiated |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWZr-.03, Chemical Composition Zirconiated, Color Brown, For Material Type Aluminum, Magnesium, Overall Diameter 0.0625 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Balls Up Easily on AC, Good Arc Starting and Current Capacity, Standards AWS A5.12, Weight 0.21 lb, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Adapter, Contact Tube, PK2 (164421)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10271032)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2743)
- ARCAIR Bare Exothermic, CuttingRods, 1/4"x22, PK25 (43049002)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 5 lb. (20YD52)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E630-16, 5 lb. (23XL66)
- WESTWARD 14" DC Electrode 5/32" Dia., AWS E312-16, 5 lb. (30XN55)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb. (E7018-532-10)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E2209-16, 5 lb. (23XM16)
- Westward Arc Welding Rod