Shop All Arc Welding Rod
Westward
Welding Electrode 1/16" Dia., AWS A5.12, Type TE15L, PK10
Mfr # 31GH50
Zoro # G8736016
original price:
$18.52
15% off
new price: $15.65
/pk 10, $1.57/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1.5% Lanthanated Tungsten
- Type TE15L
- Dia. 1/16 in
- Diameter 1/16 in
- AWS Classification EWLa-1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH50
- Zoro # G8736016
- UPC # 190735809204
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/16 in |
Diameter | 1/16 in |
Dia x Length | 1/16 in x 7 in |
Overall Length | 7 in |
Overall Diameter | 0.0625 in |
Details
Item | Tungsten Electrode |
Material | 1.5% Lanthanated Tungsten |
Type | TE15L |
AWS Classification | EWLa-1.5 |
Container | Pack |
Standards | AWS A5.12 |
Welding Processes | TIG Welding (GTAW) |
Color | Gold |
For Material Type | Copper, Nickel, Stainless Steel, Titanium |
Features | Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate |
Weight | 0.21 lb |
Qty + UOM | 10 PK |
Chemical Composition | 1.5% Lanthanated |
Welding Current Designation | AC/DC |
Electrode Material | Tungsten |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWLa-1.5, Chemical Composition 1.5 Percent Lanthanated, Color Gold, For Material Type Copper, Nickel, Stainless Steel, Titanium, Overall Diameter 0.0625 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate, Standards AWS A5.12, Weight 0.21 lb, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll Kit (KP3285-1)
- XTRWELD EHTW25 Tweco Style Electrode Holder, 250 Amp (EHT250)
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 10 lb. (E6013-125-10)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (E7018-332-50)
- WESTWARD Gouging Carbon Electrode 3/16" Dia., 10 PCS (41R166)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309Mo-16, 5 lb. (23XL98)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 1 lb. (41R245)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TEP, PK10 (31GH89)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 1lb (2304-1)
- Westward Arc Welding Rod