Shop All Cylinder Trucks
Westward
Welding Cart with Drawers
Mfr # 19D984
Zoro # G4625485
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19.7 in
- Overall Width 27.6 in
- Material Steel
- Wheel Type Caster
- Wheel Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19D984
- Zoro # G4625485
- UPC # 190735744239
- Country of Origin China
- Category Cylinder Trucks
Dimensions
Overall Height | 19.7 in |
Overall Width | 27.6 in |
Wheel Diameter | 7 in |
Drawer Height | 2.9 in |
Drawer Depth | 13 in |
Drawer Width | 8.6 in |
Overall Depth | 15.8 in |
Shelf Depth | 11.4 in |
Shelf Dimensions | 17.3 in W x 11.4 in D |
Compatible Cylinder Diameter (Maximum) | 10 1/16 in |
Shelf Width | 17.3 in |
Top Shelf Height | 28.3 in |
Compatible Cylinder Diameter (Minimum) | 7 in |
Description
Welding Cart With Drawers, Number of Shelves 1, Shelf Depth 11.4 in, Shelf Width 17.3 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 10 1/16 in, Wheel Type Caster, Compatible Cylinder Diameter (Minimum) 7 in, Compatible Cylinder Type 20 cu ft, Compatible Welder Type Wire Feeders, Container Capacity Partially Assembled, Cylinder Securing Mechanism Locking Iron Chain, Drawer Depth 13 in, Drawer Height 2.9 in, Drawer Width 8.6 in, Features Tilted Top Shelf, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Green (BC341)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- VESTIL Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb (CYL-2-FF-G)
- SAFTCART Eight Cylinder Cart, 63" W x34" H, 145 lb. (CT-8)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (822-10)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- VESTIL Blue 6 Cylinder Caddies 4" Poly Swivel With Lock Casters 800 lb (CYL-TRUCK-6)
- ZORO SELECT Gas Cylinder Truck, 1 Cylinder, 250 lb. (7301-BK)
- Westward Cylinder Trucks