Shop All Welding Cable
Westward
Welding Cable, 6 AWG, 25 ft., Red, Rubber
Mfr # 19YE22
Zoro # G9077065
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Conductor Material Copper
- Wire Gauge 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE22
- Zoro # G9077065
- UPC # 190735746035
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 6 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 6 AWG |
Length - Wire and Cable | 25 ft. |
Wire Size (Wire and Cable) | 6 AWG |
Length (Wire and Cable) | 25 ft. |
Length (Straight Wireway) | 25 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Conductor Material | Copper |
Wire Gauge | 6 AWG |
Application | Welding Machines and Accessories |
Insulation Material - Wire and Cable | Neoprene |
Item | Welding Cable |
Max. Voltage | 600 |
Insulation Color | Red |
Max. Amps | 37 |
Standards | SAE J1127 |
Max. Temp. | 150 Degrees F |
Wire and Cable Item | Welding Cable |
Voltage | 600 V |
Description
Welding Cable, Wire Size 6 AWG, Insulation Material Neoprene, Jacket Color Red, Length 25 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (8460FR)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125VH)
- BRASSCRAFT CONN GAS 3/4X5/8X36"" (CSSC91R-36 P)
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Red, Rubber (19YE23)
- WESTWARD Welding Cable, 6 AWG, 10 ft., Red, Rubber (19YE21)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Red, Rubber (19YE26)
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- WESTWARD Welding Cable, 1/0, 10 ft., Black, Rubber (19YE06)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Red, Rubber (19YE24)
- Westward Welding Cable