Shop All Welding Cable
Westward
Welding Cable, 6 AWG, 10 ft., Red, Rubber
Mfr # 19YE21
Zoro # G9077056
original price:
$15.14
21% off
new price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Insulation Color Red
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE21
- Zoro # G9077056
- UPC # 190735746028
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 6 AWG |
Length | 10 ft |
Length - Wire and Cable | 10 ft. |
Wire Size - Wire and Cable | 6 AWG |
Length (Wire and Cable) | 10 ft. |
Wire Size (Wire and Cable) | 6 AWG |
Length (Straight Wireway) | 10 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Insulation Color | Red |
Conductor Material | Copper |
Wire and Cable Item | Welding Cable |
Max. Amps | 37 |
Max. Temp. | 150 Degrees F |
Standards | SAE J1127 |
Wire Gauge | 6 AWG |
Max. Voltage | 600 |
Insulation Material - Wire and Cable | Neoprene |
Application | Welding Machines and Accessories |
Item | Welding Cable |
Voltage | 600 V |
Description
Welding Cable, Wire Size 6 AWG, Insulation Material Neoprene, Jacket Color Red, Length 10 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Red, Rubber (19YE23)
- WESTWARD Welding Cable, 6 AWG, 25 ft., Red, Rubber (19YE22)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Red, Rubber (19YE27)
- WESTWARD Welding Cable, 3/0,100 ft., Red, Rubber (19YE41)
- WESTWARD Welding Cable, 4/0, 10 ft., Black, Rubber (19YE15)
- WESTWARD Welding Cable, 2 AWG, 25 ft., Black, Rubber (19YE01)
- H&S AUTOSHOT Uni-Wire/Wiggle Wire 15Ga - 1Lb (UNI-2101)
- Westward Welding Cable