Shop All Welding Cable
Westward
Welding Cable, 6 AWG, 10 ft., Black, Rubber
Mfr # 19YD93
Zoro # G9077004
original price:
$15.62
21% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Jacket Color Black
- Insulation Material Neoprene Rubber
- Wire Gauge 6 AWG
- Insulation Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YD93
- Zoro # G9077004
- UPC # 190735745755
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 6 AWG |
Length | 10 ft |
Length - Wire and Cable | 10 ft. |
Wire Size - Wire and Cable | 6 AWG |
Length (Wire and Cable) | 10 ft. |
Wire Size (Wire and Cable) | 6 AWG |
Length (Straight Wireway) | 10 ft |
Details
Jacket Color | Black |
Insulation Material | Neoprene Rubber |
Item | Welding Cable |
Wire Gauge | 6 AWG |
Wire and Cable Item | Welding Cable |
Insulation Color | Black |
Conductor Material | Copper |
Max. Voltage | 600 |
Max. Temp. | 150 Degrees F |
Standards | SAE J1127 |
Max. Amps | 37 |
Insulation Material - Wire and Cable | Neoprene |
Application | Welding Machines and Accessories |
Voltage | 600 V |
Description
Welding Cable, Wire Size 6 AWG, Insulation Material Neoprene, Jacket Color Black, Length 10 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, Sk Series, 120Vac (SK16.440-120)
- EATON Fuse Safety Switch Cutler-Hammer 30 amps Fusible (DG221NRB)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 1" (BL-90-3M)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Black, Rubber (19YD95)
- WESTWARD Welding Cable, 6 AWG, 25 ft., Black, Rubber (19YD94)
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- WESTWARD Welding Cable, 2/0, 25 ft., Black, Rubber (19YE10)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- SOUTHWIRE , 2 651BC WELDING CABLE EPDM BLACK, Sold by the FT (104130608)
- Westward Welding Cable