Shop All Welding Cable
Westward
Welding Cable, 4/0, 25 ft., Black, Rubber
Mfr # 19YE16
Zoro # G9048496
original price:
$288.78
24% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4/0 AWG
- Jacket Color Black
- Insulation Material Neoprene Rubber
- Insulation Color Black
- Standards SAE J1127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE16
- Zoro # G9048496
- UPC # 190735745977
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 4/0 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 4/0 |
Length - Wire and Cable | 25 ft. |
Length (Wire and Cable) | 25 ft. |
Length (Straight Wireway) | 25 ft |
Details
Jacket Color | Black |
Insulation Material | Neoprene Rubber |
Insulation Color | Black |
Standards | SAE J1127 |
Wire Gauge | 4/0 |
Item | Welding Cable |
Conductor Material | Copper |
Max. Temp. | 150 Degrees F |
Insulation Material - Wire and Cable | Neoprene |
Wire and Cable Item | Welding Cable |
Max. Voltage | 600 |
Application | Welding Machines and Accessories |
Max. Amps | 302 |
Voltage | 600 V |
Description
Welding Cable, Wire Size 4/0 AWG, Insulation Material Neoprene, Jacket Color Black, Length 25 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 11 50lb Natural/ White Cable Tie 100/BG (AL-11-50-9-C)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- WESTWARD Welding Cable, 4/0, 10 ft., Black, Rubber (19YE15)
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- WESTWARD Welding Cable, 2/0, 25 ft., Red, Rubber (19YE37)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- WESTWARD Welding Cable, 3/0,100 ft., Red, Rubber (19YE41)
- WESTWARD Welding Cable, 3/0, 25 ft., Red, Rubber (19YE40)
- Westward Welding Cable