Shop All Welding Cable
Westward
Welding Cable, 4/0,100 ft., Black, Rubber
Mfr # 19YE17
Zoro # G9048505
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4/0 AWG
- Jacket Color Black
- Insulation Material Neoprene Rubber
- Conductor Material Copper
- Standards SAE J1127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 19YE17
- Zoro # G9048505
- UPC # 190735745984
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 4/0 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 4/0 |
Length - Wire and Cable | 100 ft. |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Jacket Color | Black |
Insulation Material | Neoprene Rubber |
Wire and Cable Item | Welding Cable |
Conductor Material | Copper |
Standards | SAE J1127 |
Max. Amps | 302 |
Max. Voltage | 600 |
Wire Gauge | 4/0 |
Application | Welding Machines and Accessories |
Insulation Color | Black |
Insulation Material - Wire and Cable | Neoprene |
Max. Temp. | 150 Degrees F |
Item | Welding Cable |
Voltage | 600 V |
Description
Welding Cable, Wire Size 4/0 AWG, Insulation Material Neoprene, Jacket Color Black, Length 100 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 25A, 250V AC, Non-Indicating (LPN-RK-25SP)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 8A, 250V AC, 5 PK (ABC-8-R)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- WESTWARD Welding Cable, 4/0, 25 ft., Black, Rubber (19YE16)
- WESTWARD Welding Cable, 4/0, 10 ft., Black, Rubber (19YE15)
- WESTWARD Welding Cable, 2/0, 25 ft., Red, Rubber (19YE37)
- WESTWARD Welding Cable, 1/0, 25 ft., Red, Rubber (19YE34)
- WESTWARD Welding Cable, 2 AWG, 100 ft., Red, Rubber (19YE29)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Black, Rubber (19YD98)
- Westward Welding Cable