Shop All Welding Cable
Westward
Welding Cable, 4/0, 10 ft., Red, Rubber
Mfr # 19YE42
Zoro # G9077266
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4/0 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Max. Voltage 600
- Length - Wire and Cable 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE42
- Zoro # G9077266
- UPC # 190735746233
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 4/0 AWG |
Length | 10 ft |
Length - Wire and Cable | 10 ft. |
Wire Size - Wire and Cable | 4/0 |
Length (Wire and Cable) | 10 ft. |
Length (Straight Wireway) | 10 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Max. Voltage | 600 |
Wire Gauge | 4/0 |
Insulation Material - Wire and Cable | Neoprene |
Wire and Cable Item | Welding Cable |
Max. Temp. | 150 Degrees F |
Application | Welding Machines and Accessories |
Standards | SAE J1127 |
Max. Amps | 302 |
Insulation Color | Red |
Conductor Material | Copper |
Item | Welding Cable |
Voltage | 600 V |
Description
Welding Cable, Wire Size 4/0 AWG, Insulation Material Neoprene, Jacket Color Red, Length 10 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH 1-Gang Decorator Screwless Wall Plates Child Safe Outlet Covers, 4.68"H x 2.93" L, Black 8PK (SWP1-BK-08)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 25A, 250V AC, 10kA at 125V AC (GGM25)
- WESTWARD Welding Cable, 4/0,100 ft., Red, Rubber (19YE44)
- WESTWARD Welding Cable, 6 AWG, 25 ft., Black, Rubber (19YD94)
- WESTWARD Welding Cable, 2 AWG, 100 ft., Red, Rubber (19YE29)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Black, Rubber (19YD98)
- WESTWARD Welding Cable, 1/0, 10 ft., Black, Rubber (19YE06)
- WESTWARD Welding Cable, 3/0, 10 ft., Red, Rubber (19YE39)
- Westward Welding Cable