Shop All Welding Cable
Westward
Welding Cable, 4/0, 10 ft., Black, Rubber
Mfr # 19YE15
Zoro # G9048487
original price:
$115.97
24% off
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4/0 AWG
- Jacket Color Black
- Insulation Material Neoprene Rubber
- Insulation Material - Wire and Cable Neoprene
- Length - Wire and Cable 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 19YE15
- Zoro # G9048487
- UPC # 190735745960
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 4/0 AWG |
Length | 10 ft |
Length - Wire and Cable | 10 ft. |
Wire Size - Wire and Cable | 4/0 |
Length (Wire and Cable) | 10 ft. |
Length (Straight Wireway) | 10 ft |
Details
Jacket Color | Black |
Insulation Material | Neoprene Rubber |
Insulation Material - Wire and Cable | Neoprene |
Conductor Material | Copper |
Max. Temp. | 150 Degrees F |
Wire Gauge | 4/0 |
Item | Welding Cable |
Max. Voltage | 600 |
Wire and Cable Item | Welding Cable |
Insulation Color | Black |
Standards | SAE J1127 |
Max. Amps | 302 |
Application | Welding Machines and Accessories |
Voltage | 600 V |
Description
Welding Cable, Wire Size 4/0 AWG, Insulation Material Neoprene, Jacket Color Black, Length 10 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Red Pilot Light Switch (01221-PLR)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 50A, 22A (UL-900HD)
- WIREMOLD Outlet Strip, 15A, 4 Outlet, 6 ft., White (ULM4-6)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- WESTWARD Welding Cable, 4/0, 25 ft., Black, Rubber (19YE16)
- WESTWARD Welding Cable, 1/0, 25 ft., Red, Rubber (19YE34)
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Red, Rubber (19YE24)
- WESTWARD Welding Cable, 4/0,100 ft., Red, Rubber (19YE44)
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC20BK10-BKM-EH25)
- Westward Welding Cable