Shop All Welding Cable
Westward
Welding Cable, 4 AWG, 25 ft., Red, Rubber
Mfr # 19YE25
Zoro # G9077092
original price:
$59.72
21% off
new price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Max. Amps 60
- Wire Size - Wire and Cable 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE25
- Zoro # G9077092
- UPC # 190735746066
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 4 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 4 AWG |
Length - Wire and Cable | 25 ft. |
Wire Size (Wire and Cable) | 4 AWG |
Length (Wire and Cable) | 25 ft. |
Length (Straight Wireway) | 25 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Max. Amps | 60 |
Wire Gauge | 4 AWG |
Item | Welding Cable |
Wire and Cable Item | Welding Cable |
Application | Welding Machines and Accessories |
Insulation Material - Wire and Cable | Neoprene |
Insulation Color | Red |
Max. Voltage | 600 |
Standards | SAE J1127 |
Conductor Material | Copper |
Max. Temp. | 150 Degrees F |
Voltage | 600 V |
Description
Welding Cable, Wire Size 4 AWG, Insulation Material Neoprene, Jacket Color Red, Length 25 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 13A, 16/3 (5XFN2ID)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Red, Rubber (19YE26)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Red, Rubber (19YE24)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Black, Rubber (19YE03)
- WESTWARD Welding Cable, 250 MCM, 100 ft., Black (19YE20)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Black, Rubber (19YD95)
- WESTWARD Welding Cable, 3/0, 10 ft., Black, Rubber (19YE12)
- Westward Welding Cable