Shop All Welding Cable
Westward
Welding Cable, 4 AWG, 25 ft., Black, Rubber
Mfr # 19YD97
Zoro # G9048347
original price:
$61.93
21% off
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Jacket Color Black
- Insulation Material Neoprene Rubber
- Max. Amps 60
- Application Welding Machines and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 19YD97
- Zoro # G9048347
- UPC # 190735745793
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 4 AWG |
Length | 25 ft |
Length - Wire and Cable | 25 ft. |
Wire Size - Wire and Cable | 4 AWG |
Length (Wire and Cable) | 25 ft. |
Wire Size (Wire and Cable) | 4 AWG |
Length (Straight Wireway) | 25 ft |
Details
Jacket Color | Black |
Insulation Material | Neoprene Rubber |
Max. Amps | 60 |
Wire and Cable Item | Welding Cable |
Application | Welding Machines and Accessories |
Standards | SAE J1127 |
Item | Welding Cable |
Wire Gauge | 4 AWG |
Max. Voltage | 600 |
Max. Temp. | 150 Degrees F |
Conductor Material | Copper |
Insulation Color | Black |
Insulation Material - Wire and Cable | Neoprene |
Voltage | 600 V |
Description
Welding Cable, Wire Size 4 AWG, Insulation Material Neoprene, Jacket Color Black, Length 25 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve (QOB250GFI)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-530-L)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Black, Rubber (19YD98)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Red, Rubber (19YE24)
- WESTWARD Welding Cable, 1/0, 10 ft., Black, Rubber (19YE06)
- WESTWARD Welding Cable, 6 AWG, 25 ft., Red, Rubber (19YE22)
- WESTWARD Welding Cable, 2 AWG, 25 ft., Black, Rubber (19YE01)
- WESTWARD Welding Cable, 3/0,100 ft., Black, Rubber (19YE14)
- Westward Welding Cable