Shop All Welding Cable
Westward
Welding Cable, 4 AWG, 100 ft., Red, Rubber
Mfr # 19YE26
Zoro # G9077101
original price:
$238.88
21% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Wire Gauge 4 AWG
- Max. Voltage 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE26
- Zoro # G9077101
- UPC # 190735746073
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 4 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 4 AWG |
Wire Size (Wire and Cable) | 4 AWG |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Wire Gauge | 4 AWG |
Max. Voltage | 600 |
Conductor Material | Copper |
Wire and Cable Item | Welding Cable |
Insulation Color | Red |
Item | Welding Cable |
Max. Amps | 60 |
Standards | SAE J1127 |
Max. Temp. | 150 Degrees F |
Insulation Material - Wire and Cable | Neoprene |
Application | Welding Machines and Accessories |
Voltage | 600 V |
Description
Welding Cable, Wire Size 4 AWG, Insulation Material Neoprene, Jacket Color Red, Length 100 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- DISCO Ntrl Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12326PK)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/4 (B7675354/B7675454)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Red, Rubber (19YE24)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Red, Rubber (19YE25)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- WESTWARD Welding Cable, 1 AWG, 100 ft., Red, Rubber (19YE32)
- WESTWARD Welding Cable, 6 AWG, 10 ft., Black, Rubber (19YD93)
- WESTWARD Welding Cable, 1/0, 25 ft., Black, Rubber (19YE07)
- QUICKCABLE Red Welding Cable, 4 ga., 50 ft. (202203-050)
- Westward Welding Cable