Shop All Welding Cable
Westward
Welding Cable, 4 AWG, 10 ft., Red, Rubber
Mfr # 19YE24
Zoro # G9077083
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Insulation Color Red
- Standards SAE J1127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE24
- Zoro # G9077083
- UPC # 190735746059
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 4 AWG |
Length | 10 ft |
Wire Size - Wire and Cable | 4 AWG |
Length - Wire and Cable | 10 ft. |
Length (Wire and Cable) | 10 ft. |
Wire Size (Wire and Cable) | 4 AWG |
Length (Straight Wireway) | 10 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Item | Welding Cable |
Insulation Color | Red |
Standards | SAE J1127 |
Wire Gauge | 4 AWG |
Application | Welding Machines and Accessories |
Insulation Material - Wire and Cable | Neoprene |
Max. Amps | 60 |
Wire and Cable Item | Welding Cable |
Conductor Material | Copper |
Max. Temp. | 150 Degrees F |
Max. Voltage | 600 |
Voltage | 600 V |
Description
Welding Cable, Wire Size 4 AWG, Insulation Material Neoprene, Jacket Color Red, Length 10 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- KABLE KONTROL Cable Zip Ties 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT297HV-50)
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Red, Rubber (19YE26)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Red, Rubber (19YE25)
- WESTWARD Welding Cable, 6 AWG, 10 ft., Black, Rubber (19YD93)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Red, Rubber (19YE23)
- WESTWARD Welding Cable, 1/0, 25 ft., Black, Rubber (19YE07)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10BK10-BKM-EH25)
- Westward Welding Cable