Shop All Welding Cable
Westward
Welding Cable, 3/0,100 ft., Red, Rubber
Mfr # 19YE41
Zoro # G9077257
original price:
$889.43
24% off
new price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 3/0 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Max. Temp. 150 Degrees F
- Standards SAE J1127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE41
- Zoro # G9077257
- UPC # 190735746226
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 3/0 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 3/0 |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Max. Temp. | 150 Degrees F |
Standards | SAE J1127 |
Wire Gauge | 3/0 |
Max. Amps | 239 |
Conductor Material | Copper |
Wire and Cable Item | Welding Cable |
Insulation Color | Red |
Application | Welding Machines and Accessories |
Item | Welding Cable |
Insulation Material - Wire and Cable | Neoprene |
Max. Voltage | 600 |
Voltage | 600 V |
Description
Welding Cable, Wire Size 3/0 AWG, Insulation Material Neoprene, Jacket Color Red, Length 100 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, 1-Pole, 120V, White (PD-6WCL-WH)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- WESTWARD Welding Cable, 3/0, 10 ft., Red, Rubber (19YE39)
- WESTWARD Welding Cable, 3/0, 25 ft., Red, Rubber (19YE40)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Red, Rubber (19YE26)
- WESTWARD Welding Cable, 4/0, 25 ft., Black, Rubber (19YE16)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Black, Rubber (19YE03)
- WESTWARD Welding Cable, 1/0, 10 ft., Black, Rubber (19YE06)
- WESTWARD Welding Cable, 3/0, 10 ft., Black, Rubber (19YE12)
- Westward Welding Cable