Shop All Welding Cable
Westward
Welding Cable, 3/0,100 ft., Black, Rubber
Mfr # 19YE14
Zoro # G9077031
original price:
$920.91
24% off
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 3/0 AWG
- Jacket Color Black
- Insulation Material Neoprene Rubber
- Max. Voltage 600
- Insulation Material - Wire and Cable Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 19YE14
- Zoro # G9077031
- UPC # 190735745953
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 3/0 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 3/0 |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Jacket Color | Black |
Insulation Material | Neoprene Rubber |
Max. Voltage | 600 |
Insulation Material - Wire and Cable | Neoprene |
Standards | SAE J1127 |
Insulation Color | Black |
Wire and Cable Item | Welding Cable |
Max. Temp. | 150 Degrees F |
Application | Welding Machines and Accessories |
Conductor Material | Copper |
Item | Welding Cable |
Max. Amps | 239 |
Wire Gauge | 3/0 |
Voltage | 600 V |
Description
Welding Cable, Wire Size 3/0 AWG, Insulation Material Neoprene, Jacket Color Black, Length 100 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- EUCHNER Connector Plug, For CES-AZ-ES-04B (CES-EA-TC-AK08-104776)
- WESTWARD Welding Cable, 3/0, 10 ft., Black, Rubber (19YE12)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- WESTWARD Welding Cable, 1/0, 25 ft., Black, Rubber (19YE07)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Black, Rubber (19YE03)
- WESTWARD Welding Cable, 3/0, 25 ft., Red, Rubber (19YE40)
- WESTWARD Welding Cable, 2/0, 25 ft., Red, Rubber (19YE37)
- QUICKCABLE Black Welding Cable, 4/0,100 ft. (202109-100)
- Westward Welding Cable