Shop All Welding Cable
Westward
Welding Cable, 3/0, 10 ft., Red, Rubber
Mfr # 19YE39
Zoro # G9077232
original price:
$89.27
21% off
new price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 3/0 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Insulation Material - Wire and Cable Neoprene
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE39
- Zoro # G9077232
- UPC # 190735746202
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 3/0 AWG |
Length | 10 ft |
Length - Wire and Cable | 10 ft. |
Wire Size - Wire and Cable | 3/0 |
Length (Wire and Cable) | 10 ft. |
Length (Straight Wireway) | 10 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Insulation Material - Wire and Cable | Neoprene |
Wire and Cable Item | Welding Cable |
Insulation Color | Red |
Conductor Material | Copper |
Wire Gauge | 3/0 |
Standards | SAE J1127 |
Max. Temp. | 150 Degrees F |
Max. Voltage | 600 |
Max. Amps | 239 |
Item | Welding Cable |
Application | Welding Machines and Accessories |
Voltage | 600 V |
Description
Welding Cable, Wire Size 3/0 AWG, Insulation Material Neoprene, Jacket Color Red, Length 10 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 51 to 90 psi, Standard Action (76064-B00000600-01)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- WESTWARD Welding Cable, 3/0, 25 ft., Red, Rubber (19YE40)
- WESTWARD Welding Cable, 250 MCM, 100 ft., Black (19YE20)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Red, Rubber (19YE27)
- WESTWARD Welding Cable, 2/0, 25 ft., Red, Rubber (19YE37)
- WESTWARD Welding Cable, 2 AWG, 25 ft., Black, Rubber (19YE01)
- WESTWARD Welding Cable, 3/0,100 ft., Black, Rubber (19YE14)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- Westward Welding Cable