Shop All Welding Cable
Westward
Welding Cable, 250 MCM, 10 ft., Black
Mfr # 19YE18
Zoro # G9048514
original price:
$137.59
59% off
new price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 250 MCM
- Jacket Color Black
- Insulation Material Neoprene Rubber
- Wire Gauge 250 MCM
- Application Welding Machines and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE18
- Zoro # G9048514
- UPC # 190735745991
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 250 MCM |
Length | 10 ft |
Length - Wire and Cable | 10 ft. |
Wire Size - Wire and Cable | 250 MCM |
Length (Wire and Cable) | 10 ft. |
Length (Straight Wireway) | 10 ft |
Details
Jacket Color | Black |
Insulation Material | Neoprene Rubber |
Wire Gauge | 250 MCM |
Wire and Cable Item | Welding Cable |
Application | Welding Machines and Accessories |
Standards | SAE J1127 |
Max. Amps | 495 |
Max. Voltage | 600 |
Conductor Material | Copper |
Insulation Color | Black |
Item | Welding Cable |
Max. Temp. | 150 Degrees F |
Insulation Material - Wire and Cable | Neoprene |
Voltage | 600 V |
Shop By | Closeouts |
Description
Welding Cable, Wire Size 250 MCM, Insulation Material Neoprene, Jacket Color Black, Length 10 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- LITTELFUSE Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C2PQ)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC12S)
- WESTWARD Welding Cable, 250 MCM, 100 ft., Black (19YE20)
- WESTWARD Welding Cable, 1/0,100 ft., Red, Rubber (19YE35)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Black, Rubber (19YE04)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Black, Rubber (19YD95)
- WESTWARD Welding Cable, 3/0,100 ft., Black, Rubber (19YE14)
- WESTWARD Welding Cable, 2 AWG, 25 ft., Red, Rubber (19YE28)
- TRYSTAR Premium Welding Cable 1/0 Dark blue 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10DKBE10-BKM-EH3)
- Westward Welding Cable