Shop All Welding Cable
Westward
Welding Cable, 1 AWG, 25 ft., Red, Rubber
Mfr # 19YE31
Zoro # G9077153
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Insulation Color Red
- Max. Amps 119
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE31
- Zoro # G9077153
- UPC # 190735746127
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 1 AWG |
Length | 25 ft |
Length - Wire and Cable | 25 ft. |
Wire Size - Wire and Cable | 1 AWG |
Wire Size (Wire and Cable) | 1 AWG |
Length (Wire and Cable) | 25 ft. |
Length (Straight Wireway) | 25 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Insulation Color | Red |
Max. Amps | 119 |
Wire Gauge | 1 AWG |
Wire and Cable Item | Welding Cable |
Application | Welding Machines and Accessories |
Max. Voltage | 600 |
Standards | SAE J1127 |
Max. Temp. | 150 Degrees F |
Item | Welding Cable |
Insulation Material - Wire and Cable | Neoprene |
Conductor Material | Copper |
Voltage | 600 V |
Description
Welding Cable, Wire Size 1 AWG, Insulation Material Neoprene, Jacket Color Red, Length 25 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Plug 3P 4W 480VAC L16-30P BK/WT (71630NP)
- INTERMATIC Lock Mount Control Blue (ELC4536D89)
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM495)
- RITTAL Polycarbonate Enclosure, 7 in H, 4 in W, 3-1/2 in D, NEAM 4X, Screw On, 2 PK (9514000)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- WESTWARD Welding Cable, 1 AWG, 100 ft., Red, Rubber (19YE32)
- WESTWARD Welding Cable, 1/0, 25 ft., Black, Rubber (19YE07)
- WESTWARD Welding Cable, 3/0, 25 ft., Red, Rubber (19YE40)
- WESTWARD Welding Cable, 4/0, 25 ft., Black, Rubber (19YE16)
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- Westward Welding Cable