Shop All Welding Cable
Westward
Welding Cable, 1 AWG, 25 ft., Black, Rubber
Mfr # 19YE04
Zoro # G9048401
original price:
$119.93
24% off
Free Shipping & Returns
$90.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1 AWG
- Jacket Color Black
- Insulation Material Neoprene Rubber
- Insulation Material - Wire and Cable Neoprene
- Standards SAE J1127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 19YE04
- Zoro # G9048401
- UPC # 190735745854
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 1 AWG |
Length | 25 ft |
Length - Wire and Cable | 25 ft. |
Wire Size - Wire and Cable | 1 AWG |
Wire Size (Wire and Cable) | 1 AWG |
Length (Wire and Cable) | 25 ft. |
Length (Straight Wireway) | 25 ft |
Details
Jacket Color | Black |
Insulation Material | Neoprene Rubber |
Insulation Material - Wire and Cable | Neoprene |
Standards | SAE J1127 |
Max. Temp. | 150 Degrees F |
Application | Welding Machines and Accessories |
Wire Gauge | 1 AWG |
Max. Voltage | 600 |
Insulation Color | Black |
Conductor Material | Copper |
Max. Amps | 119 |
Wire and Cable Item | Welding Cable |
Item | Welding Cable |
Voltage | 600 V |
Description
Welding Cable, Wire Size 1 AWG, Insulation Material Neoprene, Jacket Color Black, Length 25 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Alum, PK25 (A-525-SP1)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG49J59M1X)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 (HSK-600 3/16 Clr 48)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Black, Rubber (19YE03)
- WESTWARD Welding Cable, 1/0, 10 ft., Red, Rubber (19YE33)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Black, Rubber (19YD95)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- WESTWARD Welding Cable, 3/0,100 ft., Red, Rubber (19YE41)
- WESTWARD Welding Cable, 2 AWG, 100 ft., Red, Rubber (19YE29)
- QUICKCABLE Black Welding Cable, 4/0,100 ft. (202109-100)
- Westward Welding Cable