Shop All Welding Cable
Westward
Welding Cable, 1 AWG, 10 ft., Red, Rubber
Mfr # 19YE30
Zoro # G9077144
original price:
$46.65
21% off
new price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Max. Amps 119
- Max. Voltage 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19YE30
- Zoro # G9077144
- UPC # 190735746110
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 1 AWG |
Length | 10 ft |
Length - Wire and Cable | 10 ft. |
Wire Size - Wire and Cable | 1 AWG |
Wire Size (Wire and Cable) | 1 AWG |
Length (Wire and Cable) | 10 ft. |
Length (Straight Wireway) | 10 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Wire and Cable Item | Welding Cable |
Max. Amps | 119 |
Max. Voltage | 600 |
Standards | SAE J1127 |
Application | Welding Machines and Accessories |
Max. Temp. | 150 Degrees F |
Insulation Color | Red |
Conductor Material | Copper |
Wire Gauge | 1 AWG |
Item | Welding Cable |
Insulation Material - Wire and Cable | Neoprene |
Voltage | 600 V |
Description
Welding Cable, Wire Size 1 AWG, Insulation Material Neoprene, Jacket Color Red, Length 10 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- ABB Cable Tie, 7.5in L, 5B blks, Black, PK100 (L-7-50-0-C)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- WESTWARD Welding Cable, 1 AWG, 100 ft., Red, Rubber (19YE32)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- WESTWARD Welding Cable, 4/0, 10 ft., Black, Rubber (19YE15)
- WESTWARD Welding Cable, 1/0, 10 ft., Black, Rubber (19YE06)
- WESTWARD Welding Cable, 3/0, 25 ft., Red, Rubber (19YE40)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- GROTE Welding Cable, Blk, 2/0 ga., 100 ft. Spool (82-5731)
- Westward Welding Cable