Shop All Hand Files and Rasps
Westward
Warding File, Smooth Cut, Rect, 6 In L
Mfr # 10Z736
Zoro # G5089707
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z736
- Zoro # G5089707
- UPC # 190735732236
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Details
Item | Warding File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 68, 70 |
Thickness | 3/32 in |
File Type | Warding File |
File Style | American Pattern File |
Taper | Taper Towards Point |
Edge Cut Style | Single |
File Body Finish | Natural |
Rigidity | Rigid |
Number of Cut Edges | 4 |
Includes Handle | No |
Face Cut Style | Double-Cut |
File Coarseness | Smooth Cut |
Shape | Rectangular |
Description
Warding File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 3/32 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 68, 70, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (16688D2B61830)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 66 In L, Fiberglass (40-6332)
- OTC 43PC MASTER BOLT GRIP SET, GRADE 8, FLANGE-TYPE PULLERS (7793)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 17/64 (44417)
- WESTWARD Warding File, Second Cut, Rect, 6 In L (10Z732)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- WESTWARD Warding File, Bastard/Smooth, Rect, 8 In L (10Z729)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- WESTWARD Maintenance File Set, 9 PC (1NFK1)
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pc (10Z757)
- MILWAUKEE TOOL Diamond File for BIG HAWG with Carbide Teeth (48-09-5055)
- Westward Hand Files and Rasps