Shop All Hand Files and Rasps
Westward
Warding File, Second Cut, Rect, 8 In L
Mfr # 10Z733
Zoro # G7509144
original price:
$6.13
9% off
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10Z733
- Zoro # G7509144
- UPC # 190735732205
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Details
Item | Warding File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 46, 48 |
Thickness | 7/64 in |
Face Cut Style | Double-Cut |
Includes Handle | No |
Edge Cut Style | Single |
Number of Cut Edges | 4 |
File Coarseness | Second Cut |
File Type | Warding File |
File Style | American Pattern File |
File Body Finish | Natural |
Rigidity | Rigid |
Taper | Taper Towards Point |
Shape | Rectangular |
Description
Warding File, File Coarseness Second Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/64 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 46, 48, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-46MM)
- BURNDY Type W Crimping Die, Brown (W34RT)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #7-1/2 (Drill Size 39/64") (65019)
- GRAY TOOLS Plier Soft Jaw, 10" (520A)
- WESTWARD Warding File, Smooth Cut, Rect, 4 In L (10Z735)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- WESTWARD Warding File, Smooth Cut, Rect, 6 In L (10Z736)
- WESTWARD Milled Tooth File, Flexible, 12 In, 10 TPI (12F864)
- WESTWARD Hand File, 4 in., Rectangular (26KP96)
- WESTWARD Flat File, American, Bastard (30PA50)
- PFERD 8" Knife File - Second Cut (11056)
- Westward Cutting and Shaping Tools