Shop All Hand Files and Rasps
Westward
Warding File, Machinists, American, 6 In L
Mfr # 1NFT8
Zoro # G3380097
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 6 in
- Application Used By Locksmiths For Key Filing & Lock Mending
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFT8
- Zoro # G3380097
- UPC # 190735755402
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Details
Item | Machinists File |
Profile Shape | Square |
Application | Used By Locksmiths For Key Filing & Lock Mending |
Finish | Natural |
Pattern | American |
Cut Type | Bastard |
Teeth per Inch | 32 |
Edges | Single Cut |
Thickness | 5/64 in |
Edge Cut Style | Single |
Taper | Taper Towards Point |
Includes Handle | No |
Number of Cut Edges | 4 |
Face Cut Style | Double-Cut |
File Type | Machinists File |
File Coarseness | Bastard Cut |
File Style | American Pattern File |
Rigidity | Rigid |
File Body Finish | Natural |
Shape | Rectangular |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 5/64 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 32, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MTP)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2 (AMG-606)
- WESTWARD Hand File, Single Cut, 12 In., Black Oxide (12F836)
- WESTWARD Warding File, Second Cut, Rect, 8 In L (10Z733)
- WESTWARD Flat File, 8 In, Smooth, Machinists (1NFP6)
- WESTWARD Warding File, Second Cut, Rect, 4 In L (10Z731)
- WESTWARD Needle File Set, 4 Cut, 7.2 In, 12 Pc (10Z663)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- CRESCENT ASSORTED FILE SET 2PC (21981N)
- Westward Hand Files and Rasps