Shop All Hand Files and Rasps
Westward
Warding File, Bastard/Smooth, Rect, 6 In L
Mfr # 10Z728
Zoro # G5089673
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z728
- Zoro # G5089673
- UPC # 190735732151
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Details
Item | Warding File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Smooth |
Teeth per Inch | 41, 43 |
Thickness | 3/32 in |
Taper | Taper Towards Point |
Number of Cut Edges | 4 |
Rigidity | Rigid |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
Edge Cut Style | Single |
File Body Finish | Natural |
File Type | Warding File |
File Coarseness | Bastard Cut |
Includes Handle | No |
Shape | Rectangular |
Description
Warding File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 3/32 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 41, 43, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET CUTTER 7" (AJA3183)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGT1812V)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 83-AG HSS 82 Degree 6 Flute Counter Sink (67740)
- DRILL AMERICA 3/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/8)
- WESTWARD Warding File, Second Cut, Rect, 8 In L (10Z733)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- WESTWARD Warding File, Second Cut, Rect, 6 In L (10Z732)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- WESTWARD Three Square File, 7 In, 45/46 TPI (12F783)
- WESTWARD Square Hand File, 12 In, 38/39 TPI (12F807)
- WESTWARD Flat File, 8 in., Rectangular (26KR03)
- Westward Cutting and Shaping Tools