Shop All Hand Files and Rasps
Westward
Warding File, Bastard/Smooth, Rect, 4 In L
Mfr # 10Z727
Zoro # G7460187
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z727
- Zoro # G7460187
- UPC # 190735732144
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 1/2 in |
File Length without Tang | 4 in |
Details
Item | Warding File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Smooth |
Teeth per Inch | 50, 52 |
Thickness | 1/16 in |
Includes Handle | No |
Number of Cut Edges | 4 |
File Type | Warding File |
File Body Finish | Natural |
File Coarseness | Bastard Cut |
Taper | Taper Towards Point |
Rigidity | Rigid |
Edge Cut Style | Single |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
Shape | Rectangular |
Description
Warding File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 1/16 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 50, 52, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Floor Scraper, Stiff, 8", Carbon Steel (FC506)
- DIABLO Demo Demon Carbide General Purpose, PK10, 10 PK (DS0909CGP10)
- OASIS MACHINERY 30 Micron Dust Filter Bag (11760) Replaces Delta 902165 (OB101)
- MAKITA Battery Cover (414938-7)
- WESTWARD Warding File, Bastard/Smooth, Rect, 10 In L (10Z730)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- WESTWARD Warding File, Smooth Cut, Rect, 4 In L (10Z735)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 3 Pc (10Z758)
- WESTWARD Hand File, Dbl Cut, 6 In., Black Oxide (12F844)
- WESTWARD Extra Slim Taper File, American, 6 In L (1NFV1)
- TOLSEN 8 Half Round Steel File T12 Special Tool Steel, Two-Component Plastic Handle (32005)
- Westward Hand Files and Rasps