Shop All Hand Files and Rasps
Westward
Warding File, 4 in., Rectangular
Mfr # 26KP93
Zoro # G9463377
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 26KP93
- Zoro # G9463377
- UPC # 190735787083
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 7/16 in |
Details
Item | Warding File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 50, 55 |
Thickness | 1/16 in |
Rigidity | Rigid |
Number of Cut Edges | 4 |
File Coarseness | Bastard Cut |
Includes Handle | Yes |
Edge Cut Style | Single |
File Type | Warding File |
File Style | American Pattern File |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
Shape | Rectangular |
Description
Warding File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 1/16 in, File Width 7/16 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 50, 55, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTSN11 - 11 Piece Extractor Set (TTSN11)
- MILWAUKEE TOOL 8 in. 58 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4345)
- HOUGEN 11/32 in. RotaCut Hole Cutter (11106)
- KLEIN TOOLS 7.7" Wire Stripper and Cutter 10-18 AWG Solid; 12-20 AWG Stranded (11055RINS)
- WESTWARD Round File, 8 In, Second, Machinists (1NFT3)
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- WESTWARD Half Round File, 10 In, Smooth, Machinists (1NFR7)
- WESTWARD Flat File, American, Bastard (30PA52)
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 8 In L (10Z724)
- WESTWARD Three Square File, 5 In, 46/47 TPI (12F776)
- Westward Cutting and Shaping Tools