Shop All Wallpaper Tools
Westward
Wallpaper Stripper, 8x72 In
Mfr # 13P501
Zoro # G4960462
original price:
$52.57
71% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel Handle with Plastic Grip
- Length 72 in
- Width 8 in
- Number of Pieces 1
- Material Steel Handle with Plastic Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13P501
- Zoro # G4960462
- UPC # 190735742112
- Country of Origin Taiwan, Province of China
- Category Wallpaper Tools
Dimensions
Length | 72 in |
Width | 8 in |
Details
Item | Wallpaper Stripper |
Construction | Steel Handle with Plastic Grip |
Number of Pieces | 1 |
Material | Steel Handle with Plastic Grip |
Shop By | Closeouts |
Product Type | Wallpaper Stripper |
Handle Material | Steel |
Description
Wallpaper Stripper, Product Type Wallpaper Stripper, Length 72 in, Width 8 in, Handle Material Steel, Number of Pieces 1, Includes Not Applicable, Material Steel Handle with Plastic Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #10 Flat Artist Paint Brush, Nylon Bristle (00225)
- WOOSTER 9" Paint Roller Cover, 5/16" Nap, Microfiber (R235-9)
- VARATHANE Semi-Transparent Semi-Gloss Early American Oil-Based Polyurethane Stain and Poly Spray 12 (243869)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Foam (R265-7)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2481)
- RED DEVIL Blade, 4 in. Wallpaper Strppr 5/Cd (3277)
- ZINSSER ROLLER SEAM 1"" (98005)
- ZORO SELECT Sponge, 7-3/4"L, 3-1/2"W, Yw (2FDK8)
- WAGNER WALLPAPER STEAMER (0282036)
- ZINSSER BRUSH WLPPR PASTE 6"" (97501)
- ZINSSER BRUSH WLPPR SMOOTHER 12"" (98012)
- Westward Wallpaper Tools