Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Wall Scraper, Stiff, 3", Carbon Steel
Mfr # 1UKF7
Zoro # G1784937
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Blue
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1UKF7
- Zoro # G1784937
- UPC # 190735757116
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 3 in, Handle Length 4 in, Handle Material Plastic, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Extended Length - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Utility Knife, Serrated, 3-1/2" Blade L (11-18-06-41)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 6In (50 Pack) (DWA6PH1IRB)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/64 (44603)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (1UKF6)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKF4)
- WESTWARD Joint Knife, Flexible, 6", SS (46A909)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- WESTWARD Paint Scraper, 2-1/2", Tungsten Carbide (13A697)
- WESTWARD Putty Knife, Flexible, 3", Polypropylene (13A714)
- HOMAX Knife Drywall 8 In Hd Plastic (40-00008)
- Westward Drywall and Plastering Tools