Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Wall Scraper, Stiff, 3", Carbon Steel
Mfr # 13A695
Zoro # G4791105
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Carbon Steel
- Blade Length 3 7/8 in
- Overall Length 8 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A695
- Zoro # G4791105
- UPC # 190735740958
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 7/8 in |
Overall Length | 8 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 7/8 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 3 in, Handle Length 4 in, Handle Material Wood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Extended Length - Maximum Not Applicable, Non-Sparking Status No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-14 Carbon Steel Taper Hand Tap (DWTT1-14)
- PROTO 1/4" Drive, Metric 7mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4707MCF)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 1/4" (10 Pk) (49-66-0502)
- DRILL AMERICA P HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDP)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel, Color: Black (13A667)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKF4)
- WESTWARD Putty Knife, Flexible, 2", SS (46A914)
- WESTWARD Wall Scraper, Flexible, 4", Carbon Steel (13A703)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A704)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A665)
- EAT-IN 6 In. Monster Scraper (EA96485)
- Westward Putty & Joint Knives, Spatulas, Scrapers