Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Wall Scraper, Flexible, 3", Carbon Steel
Mfr # 13A694
Zoro # G4791062
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Carbon Steel
- Blade Length 3 7/8 in
- Overall Length 9 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A694
- Zoro # G4791062
- UPC # 190735740941
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 7/8 in |
Overall Length | 9 in |
Handle Length | 5 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 7/8 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 3 in, Handle Length 5 in, Handle Material Polypropylene/TPR, Handle Style Cushioned, Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SAW BLADE 8-1/2""60T DIAB (D0860S)
- GROZ Hammer, Brass, 6 oz. Head (32490)
- MILWAUKEE TOOL 3/8 in. Drive 9 in. Ratchet (48-22-9038)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A678)
- WESTWARD Putty Knife, Flexible, 3", Carbon Steel (4YP34)
- WESTWARD Painters Tool, Stiff, 3", SS (46A910)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A695)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (1UKF7)
- OLFA OLFA GSB-2S/6B 30MM Stainless Steel Glass Scraper Blades for GSR-2 Mini Glass Scraper 6 Pack (1141614)
- Westward Drywall and Plastering Tools