Shop All Tile Cutting Tools
Westward
Vinyl Tile Cutter, 12 In Cap.
Mfr # 13P502
Zoro # G4791516
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Cuts Up to 12 in Tiles Diagonally
- Size 1 x 4 x 11-1/2 in
- Color Orange
- Construction Built-In Casters And Rubber Feet
- Characteristics Moveable Cutting Guide, Custom Blow Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13P502
- Zoro # G4791516
- UPC # 190735742129
- Country of Origin Taiwan, Province of China
- Category Tile Cutting Tools
Dimensions
Size | 1 x 4 x 11-1/2 in |
Overall Length | 18 in |
Overall Width | 16 1/2 in |
Handle Length | 4 1/4 in |
Cutting Length - Straight | 12 in |
Cutting Length - Diagonal | 12 in |
Details
Item | Vinyl Tile Cutter |
Capacity | Cuts Up to 12 in Tiles Diagonally |
Color | Orange |
Construction | Built-In Casters And Rubber Feet |
Characteristics | Moveable Cutting Guide, Custom Blow Molded |
Application | For Cutting Tile |
Includes | rubber stop(foot) x 3 |
Product Type | Vinyl Tile Cutter |
Blade Material | Steel |
Handle Material | Plastic |
Compatible Thickness - Maximum | 1/4 in |
Description
If you need to cut tiles, the Westward 13P502 Vinyl Tile Cutter is a must-have. It has a built-in guide and rubber feet for stability, and comes with a custom blow molded case. The vinyl tile cutter features a moveable cutting guide that allows you to easily adjust it for different angles. You can also cut up to 12 in tiles diagonally with this product. With its built-in casters and rubber feet, the orange tile cutter is easy to transport around your home or work site. This Westward Vinyl Tile Cutter will make quick work of any job involving tiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09A17)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- DEWALT 3/8 in, 20V DC Cordless Drill, Bare Tool (DCD740B)
- WESTWARD Tile Cutting Pliers, 8 In, Orange, Carbide (13P558)
- WESTWARD Tile Nipper, 8 In, Blue, Tungsten Carbide (13P557)
- WESTWARD Tile Cutter, 12 In Cap, Gray, Chrome-Plated (13P554)
- WESTWARD Grout Saw, 12 In, Blue (13P552)
- WESTWARD Ceramic Tile File, 12 In, Blk/Blu, SoftGrip (13P553)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/4in. Tip (ST030)
- ROBERTS/Q.E.P.. 700XT 7 Wet Tile Saw (22700Q)
- Westward Tiling Tools