Shop All Vernier Calipers
Westward
Vernier Caliper, 0-6 In, 1.6 In D
Mfr # 4KU77
Zoro # G3236597
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 6
- Graduations (In.) 0.001
- Jaw Depth (In.) 1.76
- Material Hardened Stainless Steel
- Includes Fitted case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4KU77
- Zoro # G3236597
- UPC # 190735850480
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 1.76 |
Jaw Depth | 1 3/4 in |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 0.63 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Description
4-Way Vernier Caliper, Range 0 in to 6 in, 0 mm to 150 mm, Graduations 0.001 in, Accuracy +/-0.001 in, +/-0.03 mm, Caliper Material Hardened Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.02 mm, Jaw Actuation Type Slide, Jaw Depth 1 3/4 in, Maximum Measurement - Decimal Inch 6 in, Maximum Measurement - Fractional Inch 6 in, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 pc. Snap Ring Pliers Set (48-22-6539)
- MITUTOYO Extension Rod, 50mm (12AAA210)
- DEWALT 7-1/4" 18T Nail Cutting Circular Saw Blade (DW3191)
- CRESCENT 35 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK35)
- WESTWARD Vernier Caliper, 0-12 In, 2.5 In D (4KU76)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- SP SCIENCEWARE Vernier Caliper, Rigid Plastic (H13415-0000)
- HHIP 6" / 150mm Plastic Vernier Caliper (4100-0001)
- EMPIRE LEVEL 5" Vernier Caliper (2784)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-600mm/0-24" 100mm Jaw Length Vernier Caliper With Fine Adj (1300-0010)
- Westward Vernier Calipers