Shop All Vernier Calipers
Westward
Vernier Caliper, 0-12 In, 2.5 In D
Mfr # 4KU76
Zoro # G0784691
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 12
- Graduations (In.) 0.001
- Jaw Depth (In.) 2.18
- Material Hardened Stainless Steel
- Measures Outside, Inside, Depth and Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KU76
- Zoro # G0784691
- UPC # 190735850473
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 2.18 |
Jaw Depth | 2.18 in |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 0.78 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
OD/ID Vernier Caliper, Range 0 in to 12 in, 0 mm to 300 mm, Graduations 0.001 in, Accuracy +/-0.001 in, +/-0.03 mm, Caliper Material Hardened Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.02 mm, Jaw Actuation Type Slide, Jaw Depth 2.18 in, Maximum Measurement - Decimal Inch 12 in, Maximum Measurement - Fractional Inch 12 in, Maximum Measurement - mm 300 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- WILLIAMS Williams T Handle Ratcheting, Long, 7-7/8" (WRST8)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD1-3/16)
- PROTO 1 in Drive Impact Socket 2 9/16 in Size, Deep Socket, black oxide (J10041L)
- WESTWARD Vernier Caliper, 0-6 In, 1.6 In D (4KU77)
- BIG HORN 4 Inch 100mm Brass CALIPER Sliding Vernier Ruler Gauge Gem Tool Bead Measuring Inch (19208)
- SURTEK Vernier Caliper 06 (122203)
- STARRETT Vernier Caliper (123EMZ-12)
- GENERAC Metric and English Vernier Caliper (V722)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1/32 Grad (729)
- STARRETT Vernier Caliper w/Case, 12 In/300mm (125MEA-12/300)
- Westward Vernier Calipers