Shop All Automotive Stands
Westward
Vehicle Stand, 4 Tons per Pair, PK2
Mfr # 5M475
Zoro # G3136393
product price: $91.69
/pr
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 4 (Per Pair)
- Lifting Height Min. (In.) 11 7/8 in
- Lifting Height Max. (In.) 18 1/8 in
- Base Size (In.) 8 1/4 x 7 1/2
- Standards ANSI/ASME PALD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5M475
- Zoro # G3136393
- UPC # 190735861080
- Country of Origin Multiple
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 11 7/8 in |
Lifting Height Max. (In.) | 18 1/8 in |
Base Size (In.) | 8 1/4 x 7 1/2 |
Minimum Height | 11 7/8 in |
Base Length | 8 1/4 in |
Base Height | 7 1/2 in |
Maximum Extended Height | 18 1/8 in |
Details
Lifting Capacity (Tons) | 4 (Per Pair) |
Standards | ANSI/ASME PALD |
Item | Vehicle Stand |
Locking Mechanism | Ratchet Pin |
Type | Westward Heavy Duty |
Construction | Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Adjusts Quickly and Easily to Desired Height, Constructed from One Piece Stamped Steel |
Finish | Assures Long Term Durability, Baked Enamel, Rust Free |
Locking Type | Pin |
Base Shape | Square |
Load Capacity per Pair | 4 ton |
Individual Stand Load Capacity | 4 ton |
Duty Rating | Light Duty |
Stand Type | Jack Stand |
Saddle Shape | U-Notch |
Base Material | Steel |
Lifting Actuator | Ratchet Handle |
Description
Vehicle Stand, Duty Rating Heavy Duty, Lifting Actuator Ratchet Handle, Load Capacity per Pair 4 ton, Minimum Height 11 7/8 in, Maximum Extended Height 18 1/8 in, Base Material Steel, Saddle Shape U-Notch, Base Shape Square, Locking Type Pin, Standards ANSI/ASME PALD, Base Height 7 1/2 in, Base Length 8 1/4 in, Individual Stand Load Capacity 4 ton, Locking Mechanism Ratchet Pin, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-MB (TBS-69-LP-PH-MB)
- CTA MANUFACTURING Straight Air Chuck (1930)
- SEACHOICE Button Stud Self-Drilling Screw 3/4", 50/pk (59388)
- GROTE Clearance/Marker Lamp, Double Bulb, Yellow (46743)
- WESTWARD Vehicle Stand, 6 Tons per Pair (13X035)
- WESTWARD Vehicle Stand, 12 Tons per Pair (13X036)
- WESTWARD Vehicle Stand, 4 Tons per Pair, PK2 (788X09)
- WESTWARD Auxiliary Stand, Heavy Duty (1VW33)
- WESTWARD Tripod Stand, Underhoist (1VW34)
- WESTWARD Vehicle Stand, 10 Tons per Pair, PK2 (4GU80)
- AME Super Stacker Cribbing, 2"x 4"x 18", Black (15200)
- Westward Automotive Lifts & Stands