Shop All Service & Pump Wrenches
Westward
Valve Wheel Wrench, Single-End, 48 In
Mfr # 5PWF0
Zoro # G2914834
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 1/4 in
- Length 48 in
- Overall Length 48 in
- Material Alloy Steel
- Head Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5PWF0
- Zoro # G2914834
- UPC # 190735870402
- Country of Origin Multiple
- Category Service & Pump Wrenches
Dimensions
Size | 2 1/4 in |
Length | 48 in |
Overall Length | 48 in |
Head Size | 2 1/4 in |
Details
Item | Single-End Valve Wheel Wrench |
Material | Alloy Steel |
Head Angle | 90 Degrees |
Finish | Black Oxide |
Corrosion Resistant | Yes |
Nonsparking | No |
Weight | 13.33 lb |
Insulated | No |
Non-Magnetic | No |
Description
Single-End Valve Wheel Wrench, Head Size 2 1/4 in, Alloy Steel, Black Oxide, Overall Length 48 in, Non-Magnetic No, Nonsparking No, Corrosion Resistant Yes, Insulated No, 13.33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity (DCB206)
- VESTIL Magnetic Hand-Type Sweeper, 48" (MS-48)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1x3/4x1-7/8x4-1/8 (C33228)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- WESTWARD Adjustable Operating Wrench, 36 to 60 in. (31MJ69)
- WESTWARD Valve Wheel Wrench, Single-End, 15-1/2 In (5PWF1)
- WESTWARD Valve Wheel Wrench, Single-End, 27 In (5PWE9)
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- WESTWARD Valve Wheel Wrench, F Type, 17-3/8 In (5PWF4)
- V-8 TOOLS 1-3/8" Jumbo Service Wrench (92040)
- Westward Service & Pump Wrenches