Shop All Service & Pump Wrenches
Westward
Valve Wheel Wrench, Single-End, 27 In
Mfr # 5PWE9
Zoro # G1487647
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Length 27 in
- Overall Length 27 in
- Head Angle 90 Degrees
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5PWE9
- Zoro # G1487647
- UPC # 190735870396
- Country of Origin Multiple
- Category Service & Pump Wrenches
Dimensions
Size | 2 in |
Length | 27 in |
Overall Length | 27 in |
Head Size | 2 in |
Details
Item | Single-End Valve Wheel Wrench |
Head Angle | 90 Degrees |
Material | Alloy Steel |
Finish | Powder-Coated |
Insulated | No |
Non-Magnetic | No |
Weight | 9.4 lb |
Nonsparking | No |
Corrosion Resistant | Yes |
Description
Single-End Valve Wheel Wrench, Head Size 2 in, Alloy Steel, Powder-Coated, Overall Length 27 in, Non-Magnetic No, Nonsparking No, Corrosion Resistant Yes, Insulated No, 9.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-584 Railroad Pick, 6 Lb (84-584)
- STANLEY FATMAX Tool Box, Structural Foam, Black/Yellow, 18 in W x 9-1/2 in H (FMST18001)
- DEWALT SPOT BEAM AND HORIZONTAL LINE LASER (DW0851)
- MILWAUKEE TOOL Cable Container for M18 FUEL Sewer Sectional Machine (47-53-2871)
- WESTWARD Adjustable Operating Wrench, 36 to 60 in. (31MJ69)
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- WESTWARD Valve Wheel Wrench, Single-End, 48 In (5PWF0)
- WESTWARD Valve Wheel Wrench, F Type, 17-3/8 In (5PWF4)
- WESTWARD Valve Wheel Wrench, Claw, 21-3/8 In (5PWF2)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH1-7/8" 30 DEG ANGL (MT1260)
- Westward Wrenches