Shop All Service & Pump Wrenches
Westward
Valve Wheel Wrench, Single-End, 15-1/2 In
Mfr # 5PWF1
Zoro # G1817541
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8 in
- Length 15 1/2 in
- Overall Length 15 1/2 in
- Head Angle 90 Degrees
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5PWF1
- Zoro # G1817541
- UPC # 190735870419
- Country of Origin Multiple
- Category Service & Pump Wrenches
Dimensions
Size | 1 3/8 in |
Length | 15 1/2 in |
Overall Length | 15 1/2 in |
Head Size | 1 3/8 in |
Details
Item | Single-End Valve Wheel Wrench |
Head Angle | 90 Degrees |
Material | Alloy Steel |
Finish | Black Oxide |
Insulated | No |
Nonsparking | No |
Weight | 2.55 lb |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Description
Single-End Valve Wheel Wrench, Head Size 1 3/8 in, Alloy Steel, Black Oxide, Overall Length 15 1/2 in, Non-Magnetic No, Nonsparking No, Corrosion Resistant Yes, Insulated No, 2.55 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 5.5mm (7 5,5)
- DRILL AMERICA m2.5x.45 HSS Plug Tap and 2.05mm HSS Drill Bit (POUM2.5X.45)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.97" Steel External Thread, 3.07" Handle Length (MH-307)
- RIDGID Ratchet, Asm 246 (99530)
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- WESTWARD Valve Wheel Wrench, Single-End, 27 In (5PWE9)
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- WESTWARD Valve Wheel Wrench, Claw, 21-3/8 In (5PWF2)
- WESTWARD Operating Wrench, 60 in., Steel (31MJ68)
- URREA Service Wrench Set (10 pieces), metric (U3500AM)
- Westward Wrenches