Shop All Service & Pump Wrenches
Westward
Valve Wheel Wrench, Claw, 21-3/8 In
Mfr # 5PWF2
Zoro # G2117753
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 3/8 in, 1 1/2 in
- Length 21 3/8 in
- Overall Length 21 1/4 in
- Head Angle 90 Degrees
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5PWF2
- Zoro # G2117753
- UPC # 190735870426
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Size | 1 3/8 in, 1 1/2 in |
Length | 21 3/8 in |
Overall Length | 21 1/4 in |
Head Size | 1 3/8 in, 1 1/2 in |
Details
Item | Claw Valve Wheel Wrench |
Head Angle | 90 Degrees |
Material | Alloy Steel |
Finish | Black Oxide |
Non-Magnetic | No |
Insulated | No |
Weight | 3.33 lb |
Nonsparking | No |
Corrosion Resistant | Yes |
Shop By | Closeouts |
Description
Claw Valve Wheel Wrench, Head Size 1 3/8 in, 1 1/2 in, Alloy Steel, Black Oxide, Overall Length 21 1/4 in, Non-Magnetic No, Nonsparking No, Corrosion Resistant Yes, Insulated No, 3.33 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #43 (C18096)
- DRILL AMERICA 1/8 Stepped Point Cobalt Drill Bit (ZO-GSC1/8)
- KRAFT TOOL Wheelchair Groover 2-1/4", 8"x10-1/2 (CF093)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20544L)
- WESTWARD Operating Wrench, 60 in., Steel (31MJ68)
- WESTWARD Valve Wheel Wrench, F Type, 17-3/8 In (5PWF4)
- WESTWARD Meter Key, 32 in., Steel, Powder-Coated (31MJ72)
- WESTWARD Double End Valve Wheel Wrench, 1/2 in 21/32 in Head Size, 8 in Overall L, Alloy Steel (5PWE5)
- WESTWARD Valve Wheel Wrench, Single-End, 15-1/2 In (5PWF1)
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- PROTO Satin Service Wrench 1-3/16" (J3538)
- Westward Wrenches