Shop All Engine Specialty Tools
This Product is Discontinued
Westward
Valve Spring Compressor, Steel, 7-7/8 in L (Discontinued)
Mfr # 40JM23
Zoro # G2002948
This Product is Discontinued
Key Features
- Type Valve Spring
- Length (In.) 7 7/8 in
- For Use With Vehicle Valve Spring
- Includes 3/4 in Hex x 1/2"-13 Male Thread x 2 in L Bolt
- Application Uninstall and Install Valve Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40JM23
- Zoro # G2002948
- UPC # 190735826126
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Length (In.) | 7 7/8 in |
Overall Length | 7 7/8 in |
Details
Item | Valve Spring Compressor |
Type | Valve Spring |
For Use With | Vehicle Valve Spring |
Includes | 3/4 in Hex x 1/2"-13 Male Thread x 2 in L Bolt |
Application | Uninstall and Install Valve Spring |
Number of Pieces | 2 |
Material | Steel |
Tool Type | Valve Spring |
Description
Valve Spring Compressor, Tool Type Valve Spring, Application Uninstall and Install Valve Spring, Material Steel, Overall Length 7 7/8 in, Number of Pieces 2, For Use With Vehicle Valve Spring, Includes 3/4 in Hex x 1/2 In.-13 Male Thread x 2 in L Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.