Shop All Tire Valves & Valve Caps
Westward
Valve Installer Tool, 9.5 oz., 1/2 In, Cs
Mfr # 2HLE6
Zoro # G3367402
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.5 oz
- Features Made for Universal Use, Tool Can Remove and Install Stems
- Color Chrome
- Used For Tires
- Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HLE6
- Zoro # G3367402
- UPC # 190735796351
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Size | 9.5 oz |
Length | 11 1/2 in |
Diameter | 1/2 in |
Overall Length | 11 1/2 in |
Overall Diameter | 1/2 in |
Details
Item | Valve Installer Tool |
Features | Made for Universal Use, Tool Can Remove and Install Stems |
Color | Chrome |
Used For | Tires |
Material | Steel |
Product Type | Valve Installer Tool |
Description
Valve Installer Tool, Product Type Valve Installer Tool, Material Steel, Overall Length 11 1/2 in, Overall Diameter 1/2 in, Color Chrome, Features Made for Universal Use, Tool Can Remove and Install Stems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Adhsv Wheel Weight, 1280 Piece, 0.25 Oz. (200624STR)
- VELVAC Air Toggle Valve-Paddle (032229)
- TRIDENT HOSE Trident Fiberglass Exhaust Tubing Connector 8" OD x 8" (2608001)
- SPEC-D TUNING 94-98 GMC Full Size Pick Up Corner Light 4 Pcs Chrome (2LC-G2G4-V2-TM)
- WESTWARD Valve Core Torque Tool, 4-13/16 in. L (45JW45)
- WESTWARD V Core Trq Tool, 1.41 oz., 3/4 In, 5 In (2HLE2)
- HALTEC Truck/Bus Tire Valve, 3 1/8 In, PK10 (TV-570A-10)
- HALTEC Quick Change Valve Tool (51025)
- SLIME Tire Valve Repair 4-Way (2044-A)
- HALTEC O-Ring Tire Valves, 2.6 In, PK10 (TV-545D)
- MAGIC PLASTICS Magic Plastics 0402-20 2 Spg x 2 Spg in. Uni-Body Slide Valve (0402-20)
- Westward Automotive Tire & Wheel