Shop All Tire Valves & Valve Caps
Westward
V Core Trq Tool, 1.41 oz., 3/4 In, 5 In
Mfr # 2HLE2
Zoro # G2493224
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Steel, Nylon
- Features Helps Avoid Over and Under Torquing
- Used For TPMS Valves
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HLE2
- Zoro # G2493224
- UPC # 190735796313
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Diameter | 3/4 in |
Size | 1.41 oz |
Length | 5 in |
Overall Diameter | 3/4 in |
Overall Length | 5 in |
Details
Material | Steel, Nylon |
Features | Helps Avoid Over and Under Torquing |
Used For | TPMS Valves |
Color | Chrome |
Item | TPMS Valve Core Torque Tool |
Product Type | TPMS Valve Core Torque Tool |
Description
TPMS Valve Core Torque Tool, Product Type TPMS Valve Core Torque Tool, Material Steel, Nylon, Overall Length 5 in, Overall Diameter 3/4 in, Color Chrome, Features Helps Avoid Over and Under Torquing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- MAIN FILTER DONALDSON/FBO/DCI P171613 Replacement/Interchange Spin-On Filter (MF0058032)
- MIDWEST FASTENER 1-1/2" Hand Rail Inserts 2PK (32024)
- OPTIX Wiper Blade, Beam, Rubber, 22" Size (OTV221)
- WESTWARD Valve Core Torque Tool, 4-13/16 in. L (45JW45)
- WESTWARD Valve Installer Tool, 9.5 oz., 1/2 In, Cs (2HLE6)
- DILL AIR CONTROLS 214 RECAPPER PLUG LG BORE (DILD-7CR)
- HALTEC Flexible Valve Extension, 5-11/16 in. L (HE-343)
- MILTON Valve Extractor Tool (S-443)
- SLIME Valve Extenders, Metal, 1-1/4 In., PK4 (2045-A)
- SG TOOL AID Tire Valve Core Tool (65150)
- Westward Automotive Tire & Wheel