Shop All Gauge Blocks and Clamps
Westward
V-Block Set, 8pc, W/Case
Mfr # 4KY25
Zoro # G0425476
original price:
$210.94
6% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Measuring Range (In.) 1 to 1-1/2
- Length (In.) 1 5/8 in, 2 in
- Capacity (In.) 1 1/2 in
- Height (In.) 1 1/4 in, 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KY25
- Zoro # G0425476
- UPC # 190735850800
- Country of Origin India
- Category Gauge Blocks and Clamps
Dimensions
Length (In.) | 1 5/8 in, 2 in |
Height (In.) | 1 1/4 in, 1 1/2 in |
Width (In.) | 1 1/4 in, 1 1/2 in |
Details
Item | V-Block Set |
Material | Steel |
Measuring Range (In.) | 1 to 1-1/2 |
Capacity (In.) | 1 1/2 in |
Includes | (4) Blocks, (4) Clamps |
Description
Item V-Block Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 12 lb Stone Sledge, 36 Hickory Handle (13141)
- KLEIN TOOLS Screwdriver Set, 1/4 Keystone and #2 Phillips, Cushion-Grip, 2-Piece (85442)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15 mm Size, Standard Socket, Black Phosphate (49-66-6139)
- DUSTLESS TECHNOLOGIES Slurry Squeegee Tool with Wand, 2" (H0943)
- WESTWARD Gage Block, 1-2-3 (4KY14)
- WESTWARD Gage Block Set, Rectangular, 81 Pc (2YNK8)
- VERMONT GAGE Pin Gage, Minus, 0.115 In, Black (911211500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- MITUTOYO Gage Block, 1.181 in. Measuring Range (611673-531)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- Westward Precision Measuring Tools