Shop All Utility Knives
Westward
Utility Knife Utility, 5 1/2 in L
Mfr # 19G962
Zoro # G4632302
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver
- Handle Material Aluminum
- Number of Blades Included 3
- Overall Width 1 1/4 in
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 19G962
- Zoro # G4632302
- UPC # 190735744307
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 5 1/2 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 5 1/2 in / 2 7/16 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Finish Polished, Blade Projection Length 2 7/16 in, Blade Material Steel, Blade Operation Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 1/2-13 Internal Thread, 15 Deg., Low Profile (K0114.3A52)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- SEYMOUR MIDWEST Super Scraper, 7x9" Head, 54" Handle (49033)
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- WESTWARD Linoleum Knife Serrated Utility, 8 1/4 in L (19G960)
- WESTWARD Linoleum Knife Curved, 8 in L (13A733)
- WESTWARD Linemans Plier, General Purpose 8 1/2 in L (5UFV4)
- WESTWARD Hook-Style Safety Cutter 6 5/8 in L, 10 PK (793LG5)
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black (22XP79)
- WESTWARD Utility Knife Utility, 6 1/2 in L (31XN02)
- KLEIN TOOLS Pocket Knife Spear, 6-5/8" L (1550-2)
- Westward Utility Knives